Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Signs: Warning: Step Up
Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass
Polyester
Polystyrene
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
Description
- Bright colors and bold text provide high visibility to critical messages
- Sign reads “WARNING STEP UP”
- Black on orange
- Designed to withstand harsh industrial environments
- Available in a variety of sizes and materials
- B-401: Plastic — high-impact polystyrene
- B-120: Premium fiberglass — fiberglass reinforced polyester
- B-302: Self-sticking polyester — surface printed polyester with polyester overlaminate and permanent pressure-sensitive adhesive
Specifications
Specifications
| Certifications/Compliance | Abrasion Resistance, Method 5306 of U.S. Federal Test Method Std. No. 191A |
| Material | Polyester |
| Quantity | 1 Ea. |
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Height (English) | 10 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.006 to 0.01 in. |
| Width (English) | 14 in. |
| Temperature Range (Metric) | -40°C to 110°C |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
