Learn More
Brady Snap-On Reusable Pipe Markers
Designed for general purpose pipe identification
$9.83
Specifications
Certifications/Compliance | ANSI A13.1 |
---|---|
Diameter (English) | 0.75 to 1.37 in. |
Diameter (Metric) | 1.9 to 3.49 cm |
Quantity | 1 Ea. |
For Use With (Application) | Designed for use on rusty, dirty, wet or rough pipes, where pressure sensitive labels cannot be used |
Catalog Number | Mfr. No. | Color | Display Text | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Display Text | Price | Quantity & Availability | ||||
19-015621
|
Brady
4099A |
White | Nitrogen |
Each for $9.83
|
|
19-015637
|
Brady
4089A |
White | Instrument Air |
Each for $9.83
|
|
19-807-008
|
Brady
4064A |
Yellow | Fuel Oil Return |
Each for $9.83
|
|
19-807-009
|
Brady
4065A |
Yellow | Fuel Oil Supply |
Each for $9.83
|
|
19-015617
|
Brady
4111A |
White | Potable Water |
Each for $9.83
|
|
19-807-006
|
Brady
4060C |
Red | FIRE PROTECTION WATER |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Made for both indoor and outdoor use, these markers provide long-life performance, especially in plants with minimal heat and chemical exposure
- They are ideal for use on dirty, oily, greasy or rough surfaces because they may be applied to pipes even if the pipes have not first been cleaned
- Well-suited for older plants or when quick installation is needed, BradySnap-On markers are also ideal for new construction because they can be installed quickly and easily
- 360° visibility
- Three styles (A, B and C) fit pipe with outside diameters from 3/4 to 3 1/4 in. (1.9 to 8.3cm)
For more information, contact your Fisher Customer Service Representative at 1-800-772-6733.
Compliance
Meet or exceed the requirements of the ASME (ANSI) A13.1 Scheme for the Identification of Piping Systems, concerning the identification of piping system contents in commercial, industrial and institutional facilities.
Specifications
ANSI A13.1 | |
1.9 to 3.49 cm | |
Designed for use on rusty, dirty, wet or rough pipes, where pressure sensitive labels cannot be used | |
5 to 8 Years | |
-40 to 180°F | |
0.51 mm |
0.75 to 1.37 in. | |
1 Ea. | |
40 Gardner Units | |
Plastic | |
-40°C to +82°C |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.