Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Solid Color Banding Tape

Catalog No. 189992582C Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Brown
Gray
Green
Orange
Purple
Red
White
Yellow
Width (English):
1 in.
2 in.
4 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
18-999-2582C Red 2 in.
18-999-2582B Gray 2 in.
18-999-2582A Brown 2 in.
18-999-2582D Blue 2 in.
18-999-2582 Yellow 2 in.
18-999-2582F White 2 in.
18-999-2582E Green 2 in.
19-037-090 Red 4 in.
19-806-995 Purple 2 in.
19-807-293 Orange 2 in.
19-111-892 Orange 1 in.
19-111-893 White 1 in.
19-111-894 Orange 4 in.
19-111-895 White 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 18-999-2582C Supplier Brady™ Supplier No. 55261
Add to Cart
Add to Cart

Provide 360° visibility to improve safety and operational efficiency

  • Made of pressure sensitive vinyl
  • Tapes are supplied in liner-mounted rolled form, use two bands per marker

Compliance

Meets ASME color field size recommendation when used in combination with worded legends and directional flow arrows

Specifications

Certifications/Compliance ASME (ANSI)
Adhesive Type Acrylic, Pressure-sensitive
Color Red
Format Tape
Material Vinyl
Product Type Pipe Banding Tape
For Use With (Application) For pipe markers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs
Gloss 60 Gardner Units
Life Span 8 to 10 Years
Quantity 1 Roll
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Length (English) 30 yd.
Length (Metric) 27.4 m
Width (English) 2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.