Learn More
Description
- An exceptional diking product filled with vermiculite and is suitable for most fluids.
- Dependable, flexible tube that contain and absorb fluids.
- Molds around corners and conforms to uneven surfaces, and is available in a wide variety of types and sizes.
- It is an everyday working tool for all major industries.
Specifications
Specifications
| Color | Red |
| Capacity (English) | 25 gal. |
| Capacity (Metric) | 94.6 L |
| Type | Universal SOCs |
| Packaging Quantity | 12/Cs. |
| Length (English) | 4 ft. |
| Length (Metric) | 1.21 m |
| Height (English) | 3 in. |
| Height (Metric) | 7.62 m |
| Diameter (English) | 3 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.