Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC Re-Form Universal Sorbent Pads

Catalog No. 19190050 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
24 gal.
32 gal.
40 gal.
Weight Capacity:
Heavyweight
Lightweight
Medium-weight
Type:
Re-Form Plus, Medium-Linting
Re-Form, High-Linting
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Weight Capacity Type
19-190-050 40 gal. Heavyweight Re-Form, High-Linting
19-190-053 40 gal. Heavyweight Re-Form Plus, Medium-Linting
19-190-054 32 gal. Medium-weight Re-Form Plus, Medium-Linting
19-190-055 24 gal. Lightweight Re-Form Plus, Medium-Linting
19-190-051 32 gal. Medium-weight Re-Form, High-Linting
19-190-052 24 gal. Lightweight Re-Form, High-Linting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-190-050 Supplier Brady™ Supplier No. RF100

Unique composition absorbs up to 50% more than traditional meltblown polypropylene sorbents

  • For basic drips and spills
  • Netted construction for extra durability
  • Indoor use or dry-weather outdoor use
  • General-purpose sorbent (not for use with highly agressive acids and caustics)
  • Re-Form Plus pads feature perforated spunbound coverstock on one side that withstands foot traffic
  • All pads measure 15 x 19 in. (38.1 x 48.3cm)
  • Color: Gray

Specifications

Certifications/Compliance NFPA Class A
Color Gray
Capacity (English) 40 gal.
Capacity (Metric) 151.4 L
Material Netted Re-Form Plus Sorbent
Type Re-Form, High-Linting
For Use With (Application) Ideal for handling foot traffic and wiping applications, indoor use or dry-weather outdoor use
Weight Capacity Heavyweight
Dimensions (L x W) 19 x 15 in. (48.2 x 38 cm)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.