Learn More
Description
- For basic drips and spills
- Netted construction for extra durability
- Indoor use or dry-weather outdoor use
- General-purpose sorbent (not for use with highly agressive acids and caustics)
- Re-Form Plus pads feature perforated spunbound coverstock on one side that withstands foot traffic
- All pads measure 15 x 19 in. (38.1 x 48.3cm)
- Color: Gray
Specifications
Specifications
| Certifications/Compliance | NFPA Class A |
| Color | Gray |
| Capacity (English) | 24 gal. |
| Capacity (Metric) | 90.8 L |
| Material | Netted Re-Form Plus Sorbent |
| Type | Re-Form, High-Linting |
| For Use With (Application) | Ideal for handling foot traffic and wiping applications, indoor use or dry-weather outdoor use |
| Weight Capacity | Lightweight |
| Dimensions (L x W) | 19 x 15 in. (48.2 x 38 cm) |
| Length (English) | 19 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.