Learn More
Description
- For drips, spills, and wiping applications
- Perforated so you use only what you need
- Indoor use or dry-weather outdoor use
- General-purpose sorbent (not for use with highly aggressive acids and caustics)
Specifications
Specifications
| Certifications/Compliance | NFPA Class A |
| Color | Gray |
| Capacity (English) | 27 gal. |
| Capacity (Metric) | 102.2 L |
| Material | Re-Form™ Plus Sorbent |
| Type | Re-Form Plus Sorbent Roll |
| For Use With (Application) | Ideal for handling foot traffic and wiping applications |
| Includes | Coverstock |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 150 ft. x 14.25 in. (45.7 m x 36.19 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.