Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Square Handicapped Parking Signs

Catalog No. 19036057 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Fiberglass
Height (English):
9 in.
12 in.
Width (English):
9 in.
12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-036057 Fiberglass 12 in. 12 in.
19-017477 Fiberglass 9 in. 9 in.
19-036059 Aluminum 12 in. 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-036057 Supplier Brady™ Supplier No. 91333
Add to Cart
Add to Cart
This item is not returnable. View return policy

For identifying accommodations for those with disabilities or special needs

  • Meet state and federal MUTCD guidelines
  • Available in different sizes and materials including high performance polyester, premium fiberglass and reflective aluminum

Specifications

Certifications/Compliance ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646, ASTM D 635
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Premium Fiberglass
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 12 in.
Height (Metric) 30.4 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 12 in.
Width (Metric) 30.4 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Displayed Text Handicapped Parking
Product Type Handicap Accessible Sign
Color White on Blue
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.