Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ StainerBondz Labels PROMO

Catalog No. 11878162 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
19.05 x 22.86 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-878-162 19.05 x 22.86 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-878-162 Supplier Brady™ Supplier No. THT1944813PROMO

missing translation for 'validMainframeMsg'

LIMITED TIME ONLY: Get three Brady™ label rolls for the price of two. StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory IDs that require superior chemical resistance.

  • B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers
  • B-481 performs well in the commonly used H&E (hematoxilin and eosin) slide staining process
  • Excellent resistance to a wide variety of chemicals, oils and water
  • Service temperature of -112 to 266°F (-80 to 130°C)

Specifications

Certifications/Compliance RoHS 2005/618/EC MCV
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic
Color White
Finish Matte
Format Roll
Material Polyester
Sterility Non-sterile
For Use With (Application) General identification, Slide label ID
Labels per Row 1
Quantity 3/Pk.
Shape Rectangle
Temperature Range (English) -112 to 266°F
Temperature Range (Metric) -80 to 130°C
Thickness (Metric) 0.084 mm
Vertical Repeat (Metric) 22.23 mm
Dimensions (L x W) 19.05 x 22.86 mm
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (English) 0.7 in.
Height (Metric) 17 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.