Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ StainerBondz™ Tissue Cassette Labels

Catalog No. 22500553 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
3000/Pk.
450/Pk.
For Use With (Equipment):
BBP11, Brady1244, Brady1344 Printer
LabXpert Printer
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity For Use With (Equipment)
22-500-553 3000/Pk. BBP11, Brady1244, Brady1344 Printer
22-500-554 450/Pk. LabXpert Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-500-553 Supplier Brady™ Supplier No. THT1994823SC

Give histology and anatomical pathology labs a reliable solution for lab labeling and specimen tracking

  • Tissue cassette labels can withstand tissue processing protocols and up to 20 years in storage
  • Durability and print quality that histology and anatomic pathology labs need for accurate, identifiable specimen labeling
  • Labels must be used with the BSP 31 Label Attachment System

Specifications

Certifications/Compliance RoHS
Description Thermal Transfer Printable Tissure Cassette Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Polyester
Product Type StainerBondz™ Tissue Cassette Label
For Use With (Application) General identification, Laboratory identification
For Use With (Equipment) BBP11, Brady1244, Brady1344 Printer
Labels per Row 1
Quantity 3000/Pk.
Shape Rectangle
Thickness (Metric) 0.117 mm
Width (English) 1 in.
Width (Metric) 26.67 mm
Height (English) 0.25 in.
Height (Metric) 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.