Learn More
Description
- Tissue cassette labels can withstand tissue processing protocols and up to 20 years in storage
- Durability and print quality that histology and anatomic pathology labs need for accurate, identifiable specimen labeling
- Labels must be used with the BSP 31 Label Attachment System
Specifications
Specifications
| Certifications/Compliance | RoHS |
| Description | IDXPERT Tissue Cassette Labels |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Product Type | StainerBondz™ Tissue Cassette Label |
| For Use With (Application) | General identification, Laboratory identification |
| For Use With (Equipment) | LabXpert Printer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.