Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stainless Steel Strapping

Catalog No. 19111922 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
100 ft.
250 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-111-922 250 ft.
19-111-921 100 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-111-922 Supplier Brady™ Supplier No. 42332

For HPHV pipe markers, HEET tags or for own purpose

  • Highly corrosion and heat resistant
  • Continuous form requires separate stainless steel heads for uses other than HPHV pipe marker installation

Specifications

Material Stainless Steel (316)
Product Type Stainless steel strapping
Length (English) 250 ft.
Length (Metric) 76.2 m
Width (English) 0.25 in.
Width (Metric) 6.35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.