Learn More
Description
- Made from 19 gauge cartridge brass (40 mils thick) and used for general purpose valve identification
- These tags are avaialble in a standard 1 1/2" round style
- Black filled text for easy readability
Specifications
Specifications
| Certifications/Compliance | ASTM D1593, SAE-1095, AMS-5122, AISI-1095 |
| Color | Brass |
| Material | Brass |
| For Use With (Application) | For general purpose valve identification |
| Durability | 5 to 7 Years |
| Shape | Circle |
| Thickness | 1.02 mm |
| Temperature Range (Metric) | -40°C to 649°C |
| Temperature Range (English) | -40°F to 1200°F |
| Style | Numbered 26 to 50 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.