Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Steam Leak Tags

Catalog No. 19040478 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Cardstock
Polyester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-040-478 Cardstock
19-040-806 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-040-478 Supplier Brady™ Supplier No. 86728

Durable Steam Leak Tags inform employees of the inspection history and status of equipment or materials.

  • The excellent write-on surface is ideal for adding on-the-spot customized notes and other information.
  • Polyester material and economical cardstock tags available.
  • Tags meet OSHA Standard 1910.145 for accident prevention.
  • Write-on polyester (B-837) laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
  • Paper cardstock tags are recommended for indoor use only.

Specifications

Certifications/Compliance ASTM D1593, OSHA 1910.145
Color Black, Red, Yellow
Material Cardstock
Message Header: Steam Leak, Front: Instructions/1. Fill Out Work Order/2. Enter Work Order Number On Back Side/3. Hang Tag On All Steam And Condensate Leaks, Back: Name/Date/Work Order Number
For Use With (Application) For temporary tagging in a non harsh environment
Height (English) 7 in.
Height (Metric) 17.78cm
Includes 100 string fasteners
Thickness 0.25 mm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 194°F
Width (English) 4 in.
Width (Metric) 10.16 cm
Dimensions (L x W) 7 x 4 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.