Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stock Ammonia IIAR Pipe Markers

Catalog No. 19807094 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
HSS/VAP/Ammonia/Low
IIAR Abbrev: EQ; Physical State: LIQ/VAP; Pres. Level: LOW
IIAR Abbrev: PO; Physical State: LIQ
Color:
Black, White, Orange, Green, Yellow
Black, White, Orange, Sky Blue, Green, Yellow
Black, White, Sky Blue, Green, Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text Color
19-807-094 IIAR Abbrev: PO; Physical State: LIQ Black, White, Orange, Green, Yellow
19-807-095 IIAR Abbrev: EQ; Physical State: LIQ/VAP; Pres. Level: LOW Black, White, Orange, Sky Blue, Green, Yellow
19-807-093 HSS/VAP/Ammonia/Low Black, White, Sky Blue, Green, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-807-094 Supplier Brady™ Supplier No. 58015

Stock Ammonia IIAR Pipe Markers are IIAR-compliant, come with the traditional yellow background and are recommended for use in labeling ammonia piping and its contents.

  • IIAR pipe markers should include: the marker body (AMMONIA), physical state, pressure level, directional arrows, and an ammonia piping abbreviation
  • Style II wrap-around pipe markers fit pipes with outside diameter of 2-1/2 in. to 7-7/8 in.
  • B-689 coiled pipemarkers are designed for marking rusty, dirty, wet or rough pipes where pressure sensitive labels cannot be used
  • Pipe marker includes directional arrows

Specifications

Certifications/Compliance ANSI A13.1 1981
Description Pipe Marker
Adhesive Type Non-adhesive
Color Black, White, Orange, Green, Yellow
Material PVF, Polyester
Sterility Non-sterile
Display Text IIAR Abbrev: PO; Physical State: LIQ
For Use With (Application) Recommend for use in labeling ammonia piping and its contents; for indoor/outdoor use
For Use With (Equipment) Pipe & Valve Marking
Gloss 115 Gardner Units
Life Span 5 to 8 Years
Quantity 1 Ea.
Temperature Range (English) -40 to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (Metric) 0.152 mm
Dimensions (L x W) 26 x 12 in.
Length (English) 30 yd.
Width (Metric) 30.48 cm
Diameter (English) 2 to 8 in.
Diameter (Metric) 5.08 to 20.32 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.