Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stopower; Plug Lockout

Catalog No. 19807395 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
Keyed Alike Plug Lockout
Keyed Different Plug Lockout
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-807-395 Keyed Alike Plug Lockout
19-016521 Keyed Different Plug Lockout
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-807-395 Supplier Brady™ Supplier No. QB0033

Prevent devices from being plugged in during maintenance with the Stopower Plug Lockout from Brady™.

  • Device cannot be removed without a key and the cord cannot be plugged in with Stopower™ in place
  • For use on two or three pronged polarized plugs
  • Options: individually keyed or keyed alike

Specifications

Product Type Keyed Alike Plug Lockout
Color Red
Dimensions (D x W x H) 0.75 x 1.08 x 1.76 in.
Length (Metric) 44.7 mm
Width (Metric) 27.43 mm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.