Learn More
Description
- Permanent adhesive stands up to tough indoor conditions
- Colors are sealed beneath protective layer of abrasion resistant clear vinyl
- Holds on to almost any clean, dry surface
Specifications
Specifications
| Adhesive Type | Rubber-based Pressure-Sensitive |
| Color | Black, Yellow |
| Width (Metric) | 3.8 cm |
| Length (English) | 54 ft. |
| Length (Metric) | 16.4 m |
| Width (English) | 1.5 in. |
| Material | B-950 Vinyl |
| Type | Striped Warning Tape |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.