Learn More
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Printable polyester film features a clear 2 mil polyester overlaminate for added durability
- Good resistance to most common chemicals, oils and water
- Average outdoor durability of 1-2 years
Specifications
Specifications
| Certifications/Compliance | OSHA |
| Color | Black, Red, White |
| Material | Polyester |
| Product Type | Tag Blank |
| Sterility | Non-sterile |
| Display Text | Danger (with border) |
| For Use With (Application) | Size/tag creation |
| For Use With (Equipment) | Laser and inkjet printer |
| Quantity | 1 Ea. |
| Dimensions (L x W) | 5.5 in. H x 2.875 in. W |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.