Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Tag Envelope

Catalog No. 19040738 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
8.5 x 5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-040-738 8.5 x 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-040-738 Supplier Brady™ Supplier No. 81767
Add to Cart
Add to Cart

Tag Envelopes are transparent, durable vinyl envelopes to protect data cards on machinery, valves, switches, controls, and more.

  • Transparent, durable vinyl construction protects against weather damage and soiling.
  • Ideal for indoor or outdoor use.

Specifications

Color Clear
Material Plastic
Height (English) 8.5 in.
Height (Metric) 21.59cm
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Dimensions (L x W) 8.5 x 5.5 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.