Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ten-Lock Lockout Stations

Catalog No. 19016527 Shop All Brady Corporation Products
Change view
Click to view available options
Includes:
10 blue bumper padlocks, 25 Do Not Operate tags, and (3) 1 in. safety lockouts
Without components
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-016527 Without components
19-016528 10 blue bumper padlocks, 25 Do Not Operate tags, and (3) 1 in. safety lockouts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-016527 Supplier Brady™ Supplier No. 65679

Includes

Without Components

Provide centralized access to lockout/tagout materials

  • Mounts on wall or other flat surface
  • Available with or without lockout/tagout components

Order Info

Dimensions (L x W): 19 x 12 in. (48.3 x 30.5cm).

Specifications

Product Type Lockout Station
Dimensions (L x W) 19 x 12 in. (48 x 30.5 cm)
For Use With (Application) Provides centralized access to lockout or tagout materials
Includes Without components
Length (English) 19 in.
Length (Metric) 48 cm
Weight (English) 8.3 lb.
Weight (Metric) 3.76 kg
Width (English) 12 in.
Width (Metric) 30.5 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.