Learn More
Description
- Available in multiple sizes
- Semi-gloss finish
Specifications
Specifications
| Certifications/Compliance | UL, RoHS 2002/95/EC |
| Adhesive Type | Repositionable |
| Color | White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Vinyl Cloth |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | For barcoding, component ID, equipment ID, general purpose ID, wire and cable marking |
| For Use With (Equipment) | BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.