Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printable Vinyl Cloth Labels

Catalog No. 19150437 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.477 x 2.54 cm (0.188 x 1 in.)
0.64 x 1.9 cm (0.25 x 0.75 in.)
1.9 x 1.9 cm (0.75 x 0.75 in.)
2.54 x 1.27 cm (1 x 0.5 in.)
2.54 x 5.08 cm (1 x 2 in.)
2.67 x 0.64 cm (1.05 x 0.25 in.)
For Use With (Equipment):
BBP11, BBP12, THT 25 mm Core Printers
BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Quantity:
10,000/Pk.
1500/Pk.
2500/Pk.
3000/Pk.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Quantity
19-150-437 0.477 x 2.54 cm (0.188 x 1 in.) BBP11, BBP12, THT 25 mm Core Printers 3000/Pk.
19-150-425 2.67 x 0.64 cm (1.05 x 0.25 in.) BBP11, BBP12, THT 25 mm Core Printers 3000/Pk.
19-150-424 2.67 x 0.64 cm (1.05 x 0.25 in.) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers 3000/Pk.
19-150-430 2.54 x 5.08 cm (1 x 2 in.) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers 3000/Pk.
19-150-435 2.54 x 1.27 cm (1 x 0.5 in.) BBP11, BBP12, THT 25 mm Core Printers 2500/Pk.
19-150-434 2.54 x 1.27 cm (1 x 0.5 in.) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers 10,000/Pk.
19-150-436 0.64 x 1.9 cm (0.25 x 0.75 in.) BBP11, BBP12, THT 25 mm Core Printers 3000/Pk.
19-150-439 0.64 x 1.9 cm (0.25 x 0.75 in.) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers 3000/Pk.
19-150-438 1.9 x 1.9 cm (0.75 x 0.75 in.) BBP11, BBP12, THT 25 mm Core Printers 1500/Pk.
19-150-441 1.9 x 1.9 cm (0.75 x 0.75 in.) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers 3000/Pk.
19-150-440 0.477 x 2.54 cm (0.188 x 1 in.) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers 3000/Pk.
19-150-431 2.54 x 5.08 cm (1 x 2 in.) BBP11, BBP12, THT 25 mm Core Printers 1500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-150-437 Supplier Brady™ Supplier No. THT2534983SC
Add to Cart
Add to Cart

Repositionable vinyl cloth labels for barcoding and general identification, as well as re-identifying tissue cassettes

  • Available in multiple sizes
  • Semi-gloss finish

Specifications

Certifications/Compliance UL, RoHS 2002/95/EC
Adhesive Type Repositionable
Color White
Finish Semi-gloss
Format Label
Material Vinyl Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) For laboratory identification, tissue cassette
For Use With (Equipment) BBP11, BBP12, THT 25 mm Core Printers
Labels per Row 1
Life Span 2 Years
Quantity 3000/Pk.
Shape Rectangle
Temperature Range (English) -40°F to +175°F
Temperature Range (Metric) -40°C to +80°C
Tensile Strength 55 lb./in.
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 7.32 mm
Dimensions (L x W) 0.477 x 2.54 cm (0.188 x 1 in.)
Length (English) 1 in.
Width (English) 0.18 in.
Width (Metric) 25.40 mm
Width (Metric) Printable Area 30.48 mm
Height (English) 1 in.
Height (Metric) 2.54 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number THT-253-498-3-SC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.