Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Cryogenic Polyester Labels

Catalog No. 1187781 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1.62 in.
1.75 in.
2.2 in.
2.62 in.
Height (English):
0.5 in.
0.6 in.
1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English)
11-877-81 2.2 in. 0.5 in.
11-877-85 1.62 in. 0.6 in.
22-500-854 1.75 in. 1 in.
11-877-99 2.62 in. 0.6 in.
11-877-83 2.62 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-877-81 Supplier Brady™ Supplier No. THT1274613
Add to Cart
Add to Cart

Self-laminating Cryogenic Polyester Labels for 1 to 8 mL vials.

  • Specialized: Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes, straws, and slides from liquid nitrogen to autoclaves.
  • Durable: Labels withstand solvents, smudges, and extreme temps from -320 to 266°F (-196 to 130°C).
  • Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel, and copper.
  • Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS 2002/95/EC
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color Translucent, White
Display Consignment
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Centrifuge Tube, Eppendorf Tube, Laboratory Identification, PCR tube, Tube, Vial
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Includes Roll of 3000 Labels
Labels per Row 1
Min. Operating Temperature (Metric) 196°C
Model THT-127-461-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Pk.
Shape Rectangle
Size 55.88 mm (W) x 12.70 mm (H)
Size (English) 0.5 x 2.2 in. (L x W)
Size (English) Panel 0.5 in H x 2.2 in W
Size (Metric) Panel 12.70 mm H x 55.88 mm W
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Vertical Repeat (Metric) 15.88 mm
Dimensions (L x W) 2.2 x 0.75 in.
Length (English) 0.5 in.
Width (English) 2.2 in.
Width (Metric) 55.88 mm
Width (English) Printable Area 0.75 in.
Width (Metric) Printable Area 19.05 mm
Height (English) 0.5 in.
Height (English) Printable Area 0.5 in.
Height (Metric) 12.70 mm
Height (Metric) Printable Area 12.70 mm
Alternate Part Number THT-127-461-3
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.