Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ TLS 2200™ and TLS PC Link™ Printer Ribbons

Catalog No. 19150084 Shop All Brady Corporation Products
Change view
Click to view available options
For Use With (Equipment):
R4310 Series Printer
R6010 Series Printer
R6210 Series Printer
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-150-084 R4310 Series Printer
19-150-085 R6010 Series Printer
19-150-086 R6210 Series Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-150-084 Supplier Brady™ Supplier No. R4310

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For use with the TLS2200 and TLS PC Link Thermal Transfer Printers

Black ribbons for use with a variety of Brady label materials.

R4310 Series Ribbon

Recommended for use with these label materials:

  • Matte white PE tag (B-109)
  • PermaSleeve™ 3:1 heat-shrink polyolefin (B-342)
  • Matte white permanent paper (B-424)
  • High-temperature amber polyamide (B-426)
  • Self-laminating vinyl (B-427)1
  • Matte metallized polyester (B-428)2
  • Self-extinguishing Tedlar™ (B-437)
  • Ultra-aggressive permanent matte metallized polyester (B-486)
  • Matte white (B-489)3
  • Matte white nylon cloth (B-499); and self-laminating Tedlar (B-642)

R4410 and R6010 Series Ribbons

Recommended for use with these permanent labels:

  • lGlassy white (B-423)2,3 (only with 6010 ribbon)
  • Super-permanent polyester (B-422)2
  • Glossy clear polyester (B-430)2
  • Glossy metallized (B-435)2
  • Glossy white vinyl (B-439)
  • Matte white polyester (B-459)2
  • Ultra-aggressive glossy white polyester (B-483)2

And these other label materials:

  • High-temperature glossy white polyamide (B-457)1
  • Glossy white static dissipative polyester (B-473)2 Polyimide (B-477)1

R6210 Series Ribbon

Recommended for use with these label materials:

  • BradySleeve™ heat-shrink polyolefin (B-321)
  • Matte white polypropylene tag/insert (B-412)
  • Self-laminating vinyl (B-427)

Acceptable for use with these label materials:

  • Matte white tamper-evident vinyl (B-351)
  • Glossy white (B-423)
  • Super-permanent polyester (B-422)
  • Glossy clear permanent polyester (B-430
  • Self-extinguishing Tedlar (B-437)
  • Glossy white permanent vinyl (B-439)
  • Glossy white static dissipative polyester (B-473) and polyimide (B-477)
  • Ultra-aggressive permanent glossy white polyster (B-483)
  • Matte white nylon cloth (B-499)
  • Self-laminating Tedlar (B-642)

Order Info

Dimensions: 2 in. x 75 ft. (5.08cm x 22.9m). To determine the best ribbon for your application, call your Customer Service Representative at 1-800-772-6733.

  1. Label is UL recognized when used with respective ribbon.
  2. Label is UL recognized and CSA approved when used with respective ribbon.
  3. Label is AGA approved and UL recognized. CSA approved when used with respective ribbon.

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) R4310 Series Printer
Material Polyester
Length (English) 75 ft.
Width (English) 2 in.
Length (Metric) 23 m
Width (Metric) 50.80 mm
Description Black 4300 Series Thermal Transfer Printer Ribbon
Format Ribbon
Certifications/Compliance UL, CSA
For Use With (Application) Use with a variety of Brady label materials
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.