Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady TLS 2200 and TLS-PC Link Slide or Chart Labels
TLS 2200 and TLS-PC Link Slide or Chart Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
$53.90 - $86.80
Specifications
Format | Label |
---|---|
Product Type | PC Link™ Label |
Finish | Matte |
For Use With (Equipment) | BMP™71, TLS 2200™, TLS-PC Link™ |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||
11-877-68
|
Brady
PTL79461 |
0.75 in. | 19.05 mm | 266°F |
Each for $86.80
|
|
11-877-74
|
Brady
PTL80424 |
0.9 in. | 22.86 mm | 158°F |
Each for $53.90
|
|
Description
- Labels for the TLS 2200 and TLS-PC Link thermal transfer Portable Printers.
- White matte paper label stock (B-424) features permanent rubber adhesive.
- Low cost solution is ideal for all general purpose labeling projects.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
Label | |
PC Link™ Label | |
Matte | |
BMP™71, TLS 2200™, TLS-PC Link™ |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title