Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ TLS2200™ and TLS PC Link™ Centrifuge or Eppendorf Tube™ Labels
Centrifuge or Eppendorf Tube Labels are made of Self-Laminating Polyester (B-461), a clear film with a matte white printable zone that is ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Supplier: Brady™ PTL73461
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of −320 to 230°F (−196 to 110°C)
Specifications
Halogen-free (DIN VDE 0472/parts 815) | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Non-sterile | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
500/Pk. | |
-196 °C to 110 °C | |
0.048 mm | |
0.375 in. H x 1.8 in. W | |
45.72 mm | |
9.53 mm |
TLS 2200/TLS PC Link Labels | |
White, Translucent | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
For laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides | |
1 | |
Rectangle | |
0.0019 in. | |
48.89 mm | |
1.8 in. | |
0.37 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction