Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ and TLS-PC Link™Portable Thermal Transfer Printer Labels for Conical Containers/Bottles/Petri Dishes
For conical containers/bottles/Petri dishes
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | White |
Finish | Matte |
Format | Label |
Product Type | TLS 2200™/TLS-PC Link™ Label |
Catalog Number | Mfr. No. | Height (English) | Material | Temperature Range (Metric) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Material | Temperature Range (Metric) | Width (English) | Price | Quantity & Availability | ||
11-877-63
|
Brady™
PTL77461 |
1.5 in. | Polyester | -70°C to +120°C | 3.5 in. | N/A | N/A | N/A | |
11-877-67
|
Brady™
PTL78499 |
1 in. | Nylon Cloth | -196°C to +90°C | 1.9 in. | N/A | N/A | N/A | |
Description
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
- Choice of materials suitable for different environments from liquid nitrogen to autoclaves
- Special self-laminating polyester labels protect print from scratches; extreme temperatures; and chemicals and solvents including xylene, IPA, ethanol, and DMSO
Order Info
Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.
Specifications
Acrylic, Permanent | |
Matte | |
TLS 2200™/TLS-PC Link™ Label | |
1 | |
Rectangle |
White | |
Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
250/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title