Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ TLS 2200 and TLS-PC Link™Portable Thermal Transfer Printer Labels for Slides
Labels for slides
Specifications
Certifications/Compliance | AGA, CSA, UL |
---|---|
Description | Surface Mount |
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Description
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
Order Info
Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.
Specifications
AGA, CSA, UL | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates, Slide label, Through hole-top | |
1 | |
-94-248°F | |
26.03 mm |
Surface Mount | |
White | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
250/Pk. | |
0.091 mm | |
0.9 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title