Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ and TLS-PC Link™ Well Plate Labels
and TLS-PC Link™ Well Plate Labels are Nylon Cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
Supplier: Brady™ PTL81499
Description
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of −40 to 193°F (−40 to 90°C)
Specifications
Halogen-free (DIN VDE 0472/parts 815), UL | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Non-sterile | |
TLS 2200™ and TLS-PC Link™ Portable Thermal Transfer Printers | |
750/Pk. | |
-40°C to +90°C | |
0.0065 in. | |
9.52 mm | |
1.9 in. | |
0.25 in. |
TLS 2200/TLS PC Link Labels | |
White | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
For wiremarking and general labeling applications | |
1 | |
Rectangle | |
80 lb./in. | |
0.165 mm | |
0.25 in. H x 1.9 in. W | |
48.26 mm | |
6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction