Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels
TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Specifications
Certifications/Compliance | RoHS |
---|---|
Description | TLS 2200/TLS PC Link Labels |
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Catalog Number | Mfr. No. | Quantity | Height (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Height (Metric) | Material | Price | Quantity & Availability | |||
11-877-42
|
Brady™
PTL16499 |
500/Pk. | 25 mm | Nylon Cloth | N/A | N/A | N/A | ||
11-877-57
|
Brady™
PTL74461 |
100/Roll | 12.7 mm | Polyester | N/A | N/A | N/A | ||
11-877-58
|
Brady™
PTL74427 |
100/Roll | 55.88 mm | Vinyl | N/A | N/A | N/A | ||
11-877-75
|
Brady™
PTL86461 |
100/Roll | 66.675 mm | Polyester | N/A | N/A | N/A | ||
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
RoHS | |
Acrylic, Permanent | |
Matte | |
TLS 2200™/TLS-PC Link™ Label | |
1 |
TLS 2200/TLS PC Link Labels | |
White | |
Label | |
Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, PCR tube | |
Rectangle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title