Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Die-Cut Floor Marking Letter A

Catalog No. 19108146 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-108-146 White
19-108-145 Black
19-108-147 Red
19-108-148 Green
19-108-149 Blue
19-108-150 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-108-146 Supplier Brady™ Supplier No. 121692
Add to Cart
Add to Cart

For marking aisle-ways, shipping and receiving docks, distribution, or other areas of your facility

  • Developed for superior durability, easy application, and painless removal
  • More visible than paint
  • Contains uppercase letter

Specifications

Adhesive Type Permanent Rubber-based
Color White
Finish Die-cut
Width (Metric) 15.24 cm
Height (English) 8 in.
Height (Metric) 20.3 cm
Width (English) 6 in.
Material Polyester
Type Floor Marking Letter
Displayed Text Letter: A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.