Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Die-Cut Floor Marking Letter C

Catalog No. 19108159 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-108-159 Red
19-108-157 Black
19-108-158 White
19-108-160 Green
19-108-161 Blue
19-108-162 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-108-159 Supplier Brady™ Supplier No. 121705
Add to Cart
Add to Cart

Brady™ ToughStripe™ Die-Cut Floor Marking (Letter C) is used for marking aisle-ways, shipping and receiving docks, distribution, or other areas of your facility.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.22

Specifications

Adhesive Type Permanent Rubber-based
Color Red
Width (Metric) 15.2 cm
Displayed Text Letter C
Certifications/Compliance ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Finish Die-cut
For Use With (Application) General and Industrial ID, Safety and Compliance ID
Height (English) 8 in.
Height (Metric) 20.3 cm
Width (English) 6 in.
Material Polyester
Type Floor Marking Letter
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.