Learn More
Description
- Developed for superior durability, easy application, and painless removal
- More visible than paint
- Contains uppercase letter
Specifications
Specifications
| Adhesive Type | Permanent Rubber-based |
| Color | White |
| Height (English) | 8 in. |
| Width (Metric) | 15.2 cm |
| Width (English) | 6 in. |
| Type | Floor Marking Letter |
| Displayed Text | Letter: I |
| Finish | Die-cut |
| Height (Metric) | 20.3 cm |
| Material | Polyester |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.