Learn More
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.22
Specifications
Specifications
| Adhesive Type | Permanent Rubber-based |
| Color | Green |
| Width (Metric) | 15.2 cm |
| Width (English) | 6 in. |
| Certifications/Compliance | ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22 |
| For Use With (Application) | General and Industrial ID, Safety and Compliance ID |
| Height (Metric) | 20.3 cm |
| Displayed Text | Letter: L |
| Finish | Die-cut |
| Height (English) | 8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.