Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Floor Marking Tape

Catalog No. 19000254 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Black, Orange
Black, White
Black, Yellow
Blue
Green
Orange
Red
White
White, Red
Yellow
Width (English):
2 in.
3 in.
4 in.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-000-254 Black, Yellow 3 in.
19-150-700 Black 2 in.
19-150-710 Black 3 in.
19-150-720 Black 4 in.
19-140-977 Black, Orange 3 in.
19-150-709 Black, White 2 in.
19-150-719 Black, White 3 in.
19-150-729 Black, White 4 in.
19-150-707 Black, Yellow 2 in.
19-150-727 Black, Yellow 4 in.
19-150-704 Blue 2 in.
19-150-714 Blue 3 in.
19-150-724 Blue 4 in.
19-150-705 Green 2 in.
19-150-715 Green 3 in.
19-150-725 Green 4 in.
19-150-706 Orange 2 in.
19-150-716 Orange 3 in.
19-150-726 Orange 4 in.
19-150-703 Red 2 in.
19-150-713 Red 3 in.
19-150-723 Red 4 in.
19-150-708 White, Red 2 in.
19-150-718 White, Red 3 in.
19-150-728 White, Red 4 in.
19-150-701 White 2 in.
19-150-711 White 3 in.
19-150-721 White 4 in.
19-150-702 Yellow 2 in.
19-150-712 Yellow 3 in.
19-150-722 Yellow 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 19-000-254 Supplier Brady™ Supplier No. 104347
Add to Cart
Add to Cart

ToughStripe™ Floor Marking Tape (3.5 m/100 ft. in length) is a long-lasting, heavy-duty solution for marking floors, aisles, work cells and other designated areas.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe FLOOR TAPES
Adhesive Type Rubber, Permanent
Coating None
Color Black, Yellow
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Used to mark aisles, passageways, storage locations and point out safety equipment and exits
Gloss 115 Gardner Units
Min. Operating Temperature (Metric) -18°C
No. per Pack 1 Roll/Pack
Quantity 1 Roll
Shape Rectangle
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 100 ft. x 3 in. (30.48 m x 7.6 cm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 3 in.
Width (Metric) 7.6 cm
Alternate Part Number TS-76.20-514-BK/YL-STR-RL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.