Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Labels with Overlaminate

Catalog No. 19150863 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Clear
Blue
Green, Clear
Orange, Clear
Red, Clear
White, Clear
Yellow, Clear
Length (English):
50 ft.
100 ft.
Width (English):
1 in.
1.12 in.
2 in.
2.25 in.
3 in.
4 in.
36 product options available for selection
Product selection table with 36 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Width (English)
19-150-863 Black, Clear 50 ft. 1 in.
19-150-877 White, Clear 100 ft. 3 in.
19-150-876 White, Clear 100 ft. 1.12 in.
19-150-875 White, Clear 100 ft. 2.25 in.
19-150-879 Black, Clear 100 ft. 2.25 in.
19-150-881 Black, Clear 100 ft. 4 in.
19-150-880 Black, Clear 100 ft. 1.12 in.
19-150-878 White, Clear 100 ft. 4 in.
19-150-882 Yellow, Clear 100 ft. 2.25 in.
19-150-883 Yellow, Clear 100 ft. 1.12 in.
19-150-884 Yellow, Clear 100 ft. 3 in.
19-150-887 Red, Clear 100 ft. 1.12 in.
19-150-885 Yellow, Clear 100 ft. 4 in.
19-150-886 Red, Clear 100 ft. 2.25 in.
19-150-888 Red, Clear 100 ft. 4 in.
19-150-889 Blue 100 ft. 2.25 in.
19-150-890 Blue 100 ft. 1.12 in.
19-150-891 Blue 100 ft. 4 in.
19-150-893 Green, Clear 100 ft. 1.12 in.
19-150-895 Orange, Clear 100 ft. 2.25 in.
19-150-896 Orange, Clear 100 ft. 1.12 in.
19-150-892 Green, Clear 100 ft. 2.25 in.
19-150-894 Green, Clear 100 ft. 4 in.
19-150-897 Orange, Clear 100 ft. 4 in.
19-150-864 Black, Clear 50 ft. 2 in.
19-150-862 White, Clear 50 ft. 2 in.
19-150-861 White, Clear 50 ft. 1 in.
19-150-865 Yellow, Clear 50 ft. 1 in.
19-150-866 Yellow, Clear 50 ft. 2 in.
19-150-870 Blue 50 ft. 2 in.
19-150-871 Green, Clear 50 ft. 1 in.
19-150-868 Red, Clear 50 ft. 2 in.
19-150-872 Green, Clear 50 ft. 2 in.
19-150-867 Red, Clear 50 ft. 1 in.
19-150-873 Orange, Clear 50 ft. 1 in.
19-150-874 Orange, Clear 50 ft. 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
36 options
This item is not returnable. View return policy
Catalog No. 19-150-863 Supplier Brady™ Supplier No. M711000483BKKT
This item is not returnable. View return policy

Includes

  • 1 roll of B-483 polyester
  • 1 roll of B-634 polyester overlaminate

Create custom-printed floor labels quickly and easily

Easy Three-Step Process

  • Print label
  • Position on floor
  • Apply overlaminate

Specifications

Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Rubber, Permanent
Coating None
Color Black, Clear
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) For high adhesion to textured metals and low surface energy Plastics
For Use With (Equipment) GlobalMark™ 2 and BMP™ 71 label printer
Includes 1 Roll of tape and 1 roll of over laminate
Labels per Row 1
Min. Operating Temperature (Metric) -18°C
No. per Pack 1 Roll/Kit
Quantity 1 Kit
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.203 mm
Dimensions (L x W) 50 ft. x 1 in. (15.24 m x 2.54 cm)
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1 in.
Width (Metric) 2.54 cm
Alternate Part Number M71-1000-483-BK-KT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.