Learn More
Description
Includes
- 1 roll of B-483 polyester
- 1 roll of B-634 polyester overlaminate
Easy Three-Step Process
- Print label
- Position on floor
- Apply overlaminate
Specifications
Specifications
| Certifications/Compliance | RoHS 2002/95/EC |
| Adhesive Type | Rubber, Permanent |
| Coating | None |
| Color | Green, Clear |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.