Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Polyester Floor Dot

Catalog No. 19150732 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-150-732 Blue
19-150-730 Red
19-150-731 Green
19-150-734 Black
19-150-733 Yellow
19-150-735 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-150-732 Supplier Brady™ Supplier No. 104402
Add to Cart
Add to Cart

Simply apply these rugged dots once and be done

Made of tough, resilient polyester and aggressive adhesive, these dots withstand forklift traffic without tearing or lifting.

Painless Removal

  • Does not chip and flake when being removed - comes off in one piece
  • Clean removal without any unsightly adhesive residue or damage to the floor
High Visibility
  • High-gloss surface shines like new paint
  • Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
  • Surface resists marks and smudges and cleans up like new
Specifications
  • Diameter:8.89cm (3.5 in.)
  • Material: ToughStripe Polyester

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Adhesive Type Rubber, Permanent
Coating None
Color Blue
Finish High Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Used to mark aisles, passageways, storage locations and point out safety equipment and exits
Gloss 115 Gardner Units
Life Span 2 Years
Min. Operating Temperature (Metric) -18°C
No. per Pack 400 Labels/Roll
Quantity 350/Pk.
Shape Round
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 88.9 x 88.9 mm
Length (English) 3.5 in.
Width (English) 3.5 in.
Width (Metric) 88.9 mm
Diameter (English) 3.5 in.
Diameter (Metric) 8.89 cm
Alternate Part Number TS-DIA89-514-BL-RL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.