Learn More
Description
Made of tough, resilient polyester and aggressive adhesive, these dots withstand forklift traffic without tearing or lifting.
Painless Removal
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Diameter:8.89cm (3.5 in.)
- Material: ToughStripe Polyester
Specifications
Specifications
| Certifications/Compliance | ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 |
| Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
| Adhesive Type | Rubber, Permanent |
| Coating | None |
| Color | Yellow |
| Finish | High Gloss |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | None |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.