Learn More
Description
- Points out important safety equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces
- 2mm thickness
- Resists harsh chemicals
Specifications
Specifications
| Adhesive Type | Permanent Rubber-based |
| Dimensions (L x W) | 100 ft. x 2 in. |
| Color | Purple |
| Thickness | 2 mm |
| Temperature Range (Metric) | -17.7°C to +53.8°C |
| Material | Polyester |
| Certifications/Compliance | ANSI A1264.2-2006, OSHA 1910.22 |
| Temperature Range (English) | 0°F to 129°F |
| Type | Solid Colored Tape |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.