Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Solid Colored Tapes

Catalog No. 19103750 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Brown
Gray
Purple
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-750 Gray
19-103-746 Purple
19-103-748 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-103-750 Supplier Brady™ Supplier No. 134092
Add to Cart
Add to Cart

For marking aisles, passageways and storage locations

  • Points out important safety equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces
  • 2mm thickness
  • Resists harsh chemicals

Specifications

Dimensions (L x W) 100 ft. x 2 in.
Adhesive Type Permanent Rubber-based
Color Gray
Temperature Range (Metric) -17.7°C to +53.8°C
Thickness 2 mm
Temperature Range (English) 0°F to 129°F
Material Polyester
Type Solid Colored Tape
Certifications/Compliance ANSI A1264.2-2006, OSHA 1910.22
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.