Learn More
Description
- Tuff-N-Light™ U-Channel Sign Posts are manufactured from a special composite material making them both lightweight and maintenance-free.
- Available in closed or open profile styles in either white or green.
- Close profile posts are 6 times torsionally stronger than steel posts and are pointed for easy installation.
- Open profile posts are for signs up to 18" x 12". Posts are 8' long.
Specifications
Specifications
| Quantity | 1 Ea. |
| Style | Closed Profile |
| For Use With (Application) | Close profile posts are 6 times torsionally stronger than steel posts and are pointed for easy installation |
| Height (English) | 8 ft. |
| Product Type | U-channel Sign post |
| Color | White |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
