Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Underground Warning Tapes

Catalog No. 19807290 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Orange
Black, Red
Display Text:
Caution Buried Cable TV Line Below
Caution Buried Electric Line Below
Caution Buried Telephone Line Below
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Display Text
19-807-290 Black, Red Caution Buried Electric Line Below
19-042-310 Black, Orange Caution Buried Cable TV Line Below
19-807-291 Black, Orange Caution Buried Telephone Line Below
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-807-290 Supplier Brady™ Supplier No. 91296
Add to Cart
Add to Cart

Identoline™ Underground Warning Tape is economical enough to use over the entire length of the line when compared to the cost of line damage.

  • Made of heavy-duty B-720 polyethylene material with overcoated graphics to protect the legend from acids, alkalis and other soil substances
  • Used to identify the location and direction of buried utility lines and pipes
  • Economical enough to use over the entire length of a line
  • Install below ground level, directly over the line it protects

Specifications

Certifications/Compliance RoHS
Adhesive Type Non-adhesive
Color Black, Red
Finish Matte
Format Tape
Material Polyethylene
Product Type Tape
Sterility Non-sterile
Display Text Caution Buried Electric Line Below
For Use With (Application) Used to identify the location and direction of buried utility lines and pipes
For Use With (Equipment) B-720
Quantity 1 Ea.
Tensile Strength 7 lb./in.
Thickness (English) 0.0035 in.
Dimensions (L x W) 1000 ft. x 6 in.
Length (English) 1000 ft.
Length (Metric) 304.8 m
Width (English) 6 in.
Width (Metric) 152.4 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.