Learn More
Description
- Made of long-wearing B-7569 vinyl tape
- Not compatible with Universal line applicator
Specifications
Specifications
| Dimensions (L x W) | 108 ft. x 4 in. |
| Color | Red |
| Packaging Quantity | 1 Ea. |
| Adhesive Type | Permanent Pressure Sensitive Acrylic |
| Material | B-7569 Vinyl Film |
| Type | Marking Tape |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.