Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vinyl Tapes (B-595) for BMP71 Printer

Catalog No. 19000092 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Clear
Gold
Gray
Green
Light Blue
Ochre
Pink
Purple
Sky Blue
Tan
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-092 Brown
19-000-090 Black
19-000-095 Green
19-000-091 Blue
19-000-093 Clear
19-000-094 Gold
19-000-096 Gray
19-000-097 Light Blue
19-000-099 Pink
19-000-098 Ochre
19-000-100 Purple
19-000-101 Sky Blue
19-000-102 Tan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-000-092 Supplier Brady™ Supplier No. M71C1000595BR

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces

  • Vinyl film with permanent adhesive
  • Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
  • Resistant to grease, oil and most industrial chemicals
  • Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description BMP71 Label Printer Tapes
Adhesive Type Permanent Acrylic
Color Brown
Finish Gloss
Material Vinyl (B-595)
Product Type Tape
For Use With (Application) Labeling pipes, walls, equipment, windows
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 1 Ea.
Size (English) 50 ft. x 1 in.
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Dimensions (L x W) 15.24 m x 2.54 cm (50 ft. x 1 in.)
Length (English) 50 ft.
Length (Metric) 15.24 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Height (Metric) 15.24 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.