Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Warning: Watch Your Step Signs

Catalog No. 19035814 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Temperature Range (English):
-40°F to 175°F
-40°F to 193°F
-40°F to 230°F
Thickness:
0.006 to 0.01 in.
0.06 in.
0.1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English) Thickness
19-035814 Fiberglass -40°F to 193°F 0.1 in.
19-102-324 Plastic -40°F to 175°F 0.06 in.
19-035818 Polyester -40°F to 230°F 0.006 to 0.01 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-035814 Supplier Brady™ Supplier No. 69614

Fall Protection Sign for employees at workplace

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: WATCH YOUR STEP
  • Header: WARNING
  • Black on Orange
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance OSHA 1910.145
    Material Fiberglass
    Quantity 1 Ea.
    Tensile Strength 9000 psi
    Description Premium Fiberglass (B-120)
    Mounting Type Surface Mount
    For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 193°F
    Min. Temperature (English) -40°F
    Thickness 0.1 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 90°C
    Temperature Range (English) -40°F to 193°F
    Dimensions (L x W) 35.56 x 25.4cm (14 x 10 in.)
    Displayed Text Watch Your Step
    Product Type Fall Protection Sign
    Color Black on Orange
    Show More Show Less
    WARNING: Cancer - www.P65Warnings.ca.gov

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.