Learn More
Description
- Cones are four-sided, so your message can't be missed.
Specifications
Specifications
| Color | Yellow |
| Displayed Text | ICY AREAS |
| Height (English) | 35 in. |
| Packaging Quantity | 1 Ea. |
| Width (Metric) | 323.85 mm |
| Material | Plastic |
| Type | Cone |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.