Learn More
Description
- Phosphorescent tape for low light conditions
- 1 and 2 in. widths available
- Each roll is 75 ft. in length
Specifications
Specifications
| Certifications/Compliance | ASTM E-2072-00 / ASTM E-2073-00; ASTM E-162; ASTM E-648; ASTM E-662; IMO Resolution A.752(18); ISO/CD 15370; Marine Safety Committee MSC.27(61); DIN 67510 (Parts 1 - 4) Meets OSHA 1910.37 |
| Description | BMP71 Label Printer Labels |
| Adhesive Type | Acrylic, Permanent |
| Color | Photoluminescent Green |
| Finish | Gloss |
| Format | Roll |
| Material | Polyester (B-582) |
| Product Type | BMP71 Phosphorescent Tape |
| For Use With (Equipment) | BMP™71 Printer |
| Labels per Row | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.