Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ BMP71 Phosphorescent Labels

Catalog No. 19108099 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
75 ft. x 1 in.
75 ft. x 2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-108-099 75 ft. x 2 in.
19-108-091 75 ft. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-108-099 Supplier Brady™ Supplier No. BM71C2000582

Designed for labeling in low-light conditions. Brady™ BradyGlo™ BMP71 Phosphorescent Labels work with the MBP71 printer.

  • Phosphorescent tape for low light conditions
  • 1 and 2 in. widths available
  • Each roll is 75 ft. in length

Specifications

Adhesive Type Acrylic, Permanent
Color Photoluminescent Green
Format Roll
Material Polyester (B-582)
Product Type BMP71 Phosphorescent Tape
For Use With (Equipment) BMP™71 Printer
Size (English) 75 ft. x 2 in.
Size (Metric) 22.8m x 50.8mm
Thickness (English) 0.0079 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.