Learn More
Description
Includes
Tape, Phosphorescent Tape, Glow-in-the-Dark tape
- Permanent adhesive and glows in darkness for 10 hours
- Not recommened for plotter cutting
Specifications
Specifications
| Description | Recommended ribbon Series: 76739, 76743 |
| Adhesive Type | Acrylic, Permanent |
| Color | Photoluminescent Green |
| Format | Cartridge |
| Material | Polyester (B-526) |
| Product Type | GlobalMark™ Phosphorescent Tape |
| For Use With (Equipment) | GlobalMark Printer |
| Size (English) | 50 ft. x 2.5 in. |
| Size (Metric) | 15.2m x 63.5mm |
| Thickness (English) | 0.0097 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.